NETTING DEBRIS FR GRN 6.5FTX165FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NETTING DEBRIS FR GRN 6.5FTX165FT

NORSEMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWT409482
  • Mfr. Model # 409482
  • UNSPSC # 13111201
  • CATALOGUE PAGE # 2125
  • Shipping Weight 46.0 lbs

Technical Specs

  • Colour Green
  • Height 6-1/2 ft.
  • Features Versatile Enclosure System, Which is Easy to Handle and can Hang Vertically or Horizontally to Maximize Coverage on a Jobsite, Edges Reinforced with Eyelets for Quick Attachment Directly to a Scaffold Using Wire or Plastic Ties, Allows Air Movement on a Scaffold Project, Contains Debris, Protecting Workers and the Public, Provides Dust Control, Protects Work Areas and Workers From Inclement Weather Conditions, Economical Enclosure System
  • Includes Eyelets, Sides
  • Item Debris Netting
  • Length 165 ft.
  • Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list