Skip Content
NETTING DEBRIS FR BLUE 10FTX165FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NETTING DEBRIS FR BLUE 10FTX165FT

NORSEMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWT411180
  • Mfr. Model # 411180
  • UNSPSC # 13111201
  • CATALOGUE PAGE # 2125
  • Shipping Weight 48.0 lbs

Technical Specs

  • Colour Blue
  • Features Versatile Enclosure System, Which is Easy to Handle and can Hang Vertically or Horizontally to Maximize Coverage on a Jobsite, Edges Reinforced with Eyelets for Quick Attachment Directly to a Scaffold Using Wire or Plastic Ties, Allows Air Movement on a Scaffold Project, Contains Debris, Protecting Workers and the Public, Provides Dust Control, Protects Work Areas and Workers From Inclement Weather Conditions, Economical Enclosure System
  • Height 10 ft.
  • Includes Eyelets, Sides
  • Item Debris Netting
  • Material Polyethylene
  • Length 165 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list