NET CARGO TRUCK P/U 60-78IN W/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NET CARGO TRUCK P/U 60-78IN W/BG

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST3052DAT
  • Mfr. Model # 3052DAT
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.68 lbs

Product Details

Pick up truck cargo net (adjustable), 60 x 78, includes storage bag. Net design offers quick and convenient options for organizing and securing cargo. UV and weather resistant. Yellow corner hooks aid in ease of installation.

Technical Specs

  • Colour Black
  • For Use With Automotive Purposes
  • Includes Storage Bag
  • Length 78"
  • Item Cargo Net
  • Width 60"
  • Manufacturers Warranty Length 60 Day Warranty
  • End Type Hook
  • Diameter 5'x 6-1/2' (1.5 M X2 M)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list