Skip Content
NET CARGO 72INX96IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NET CARGO 72INX96IN

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN01015
  • Mfr. Model # 01015
  • UNSPSC # 24141515
  • CATALOGUE PAGE # 3239
  • Shipping Weight 5.0 lbs

Product Details

Provide an efficient means of securing cargo during transport. Applications include ATV's, motorcycles, snowmobiles, roof racks and pickup truck boxes.

Technical Specs

  • Item Cargo Net
  • Colour Black
  • Includes Comes with a Handy Storage Bag
  • End Type Polycarbonate Hooks
  • Length 96"
  • Body Material Rubber Strands with Polypropylene Covering
  • Width 72"
  • For Use With Pick Ups
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Hardware Material Polycarbonate
  • Diameter 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list