Skip Content
NET CARGO 28INX28IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NET CARGO 28INX28IN

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN01014
  • Mfr. Model # 01014
  • UNSPSC # 24141515
  • CATALOGUE PAGE # 3239
  • Shipping Weight 1.67 lbs

Product Details

Provide an efficient means of securing cargo during transport. Applications include ATV's, motorcycles, snowmobiles, roof racks and pickup truck boxes.

Technical Specs

  • Item Cargo Net
  • For Use With Atvs
  • Colour Black
  • Includes Bungey Net and Hooks
  • Length 28"
  • Body Material Rubber Strands with Polypropylene Covering
  • Width 28"
  • End Type Polycarbonate Hooks
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Hardware Material Polycarbonate
  • Diameter 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list