NET CARGO 15INX15IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NET CARGO 15INX15IN

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN01013
  • Mfr. Model # 01013
  • UNSPSC # 24141515
  • CATALOGUE PAGE # 3239
  • Shipping Weight 0.66 lbs

Product Details

Provide an efficient means of securing cargo during transport. Applications include ATV's, motorcycles, snowmobiles, roof racks and pickup truck boxes.

Technical Specs

  • Item Cargo Net
  • Colour Black
  • For Use With Atvs
  • Length 15"
  • Includes Bungey Net and Hooks
  • Width 15"
  • End Type Polycarbonate Hooks
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Body Material Rubber Strands with Polypropylene Covering
  • Hardware Material Polycarbonate
  • Diameter 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list