Skip Content
NESTING MERCH PLATFORM TRUCK,1500 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NESTING MERCH PLATFORM TRUCK,1500 L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TUK6
  • Mfr. Model # 2TUK6
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.0 lbs

Product Details

Space saving design. 6 inch diameter rubber casters (2 rigid and 2 swivel). Ships unassembled.

Technical Specs

  • Colour Red
  • Gauge 11
  • Handle Type Removable
  • Finish Powder Coat
  • Item Nesting Merchandise Platform Truck
  • Overall Height 37-1/2"
  • Load Capacity 1,500 lbs.
  • Overall Length 63-1/4"
  • Overall Width 34-7/8"
  • Caster Wheel Dia. 6"
  • Frame Material Steel
  • Deck Length 60"
  • Deck Width 30"
  • Deck Height 10-1/2"
  • Caster Wheel Width 2"
  • Number of Caster Wheels (2) Rigid, (2) Swivel
  • Caster Configuration (2) Rigid, (2) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list