Skip Content
NESTING MERCH PLATFORM TRUCK,1500 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NESTING MERCH PLATFORM TRUCK,1500 L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TUK5
  • Mfr. Model # 2TUK5
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 132.0 lbs

Product Details

Space saving design. 6 inch diameter rubber casters (2 rigid and 2 swivel). Ships unassembled.

Technical Specs

  • Finish Powder Coat
  • Gauge 11
  • Colour Red
  • Handle Type Removable
  • Item Nesting Merchandise Platform Truck
  • Load Capacity 1,500 lbs.
  • Overall Height 37-1/2"
  • Overall Width 31-7/8"
  • Frame Material Steel
  • Caster Wheel Dia. 6"
  • Overall Length 57-1/4"
  • Deck Length 54"
  • Deck Height 10-1/2"
  • Deck Width 27"
  • Caster Wheel Width 2"
  • Number of Caster Wheels (2) Rigid, (2) Swivel
  • Caster Configuration (2) Rigid, (2) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list