Skip Content
NESTING BOX LID,GRAY,USE WITH 1NTN4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NESTING BOX LID,GRAY,USE WITH 1NTN4

MOLDED FIBERGLASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NTN6
  • Mfr. Model # 1NTN6
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Gray
  • Includes -
  • Material Fiberglass Reinforced Composite
  • Item Nesting Box Lid
  • Standards -
  • Outside Width 4-7/8"
  • Outside Length 6-1/8"
  • Used With Bin or Container Style Nesting Container

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list