NES 2 EXTERNAL THREAD REPAIR TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NES 2 EXTERNAL THREAD REPAIR TOOL

NES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC02000
  • Mfr. Model # 02000
  • UNSPSC # 27112810
  • CATALOGUE PAGE # 1054
  • Shipping Weight 1.22 lbs

Product Details

Nes(R) external universal thread repair tool. OD Range: 11/16 inch - 1-1/2 inches (17 - 38 mm), length 4-1/8 inches, UNC UNF or metric.

Technical Specs

  • Length 4-1/8"
  • Application External Thread Repair
  • For Use With All Inch and Metric Threads
  • Material Steel
  • Type UNC - UNF or Metric
  • Use With Internal Thread Size 3/4", 7/8", M20, M22
  • Thread Type Inch or Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list