NES 1A EXTERNAL THREAD REPAIR TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NES 1A EXTERNAL THREAD REPAIR TOOL

NES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC06001
  • Mfr. Model # 06001
  • UNSPSC # 27112810
  • CATALOGUE PAGE # 1054
  • Shipping Weight 0.55 lbs

Product Details

Nes(R) external universal thread repair tool. OD Range: 5/32 inch - 3/4 inch (4 - 19 mm), length 2-3/8 inches, UNC UNF or metric.

Technical Specs

  • For Use With All Inch and Metric Threads
  • Application External Thread Repair
  • Material Steel
  • Length 2-3/8"
  • Type UNC - UNF or Metric
  • Thread Type Inch or Metric
  • Use With Internal Thread Size #10, #12, M5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list