NES 1044 MINI KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NES 1044 MINI KIT

NES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC01044
  • Mfr. Model # 01044
  • UNSPSC # 27112810
  • CATALOGUE PAGE # 1054
  • Shipping Weight 0.686 lbs

Product Details

Nes(R) mini kit. External thread repair tool threadmate is a quality hand tool designed to repair and restore damaged external threads. Easy to use and set with built-in knob - just set and turn. Set contains replaceable nylon pads for soft metal repair j

Technical Specs

  • Application Internal External Mini Repair Kit
  • For Use With All Inch and Metric Threads
  • Material Steel/Plastic
  • Type UNC - UNF or Metric
  • Thread Type Inch or Metric
  • Use With Internal Thread Size 1-1/2"-6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list