NES 1015 COMBINATION REPAIR SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NES 1015 COMBINATION REPAIR SET

NES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC01015
  • Mfr. Model # 01015
  • UNSPSC # 27112810
  • CATALOGUE PAGE # 1054
  • Shipping Weight 1.574 lbs

Product Details

Nes(R) combination thread repair tool set. OD range external: 5/32 inch - 3/4 inch (4 - 19 mm). OD range internal: 5/16 inch - 5/8 inch (8 - 16 mm). Includes models: Nes1A, Nes21 and Nes22.

Technical Specs

  • Type UNC - UNF or Metric
  • Application Internal and External Thread Repair Kit
  • Material Steel
  • For Use With All Inch and Metric Threads
  • Thread Type Inch or Metric
  • Includes Replacement Blades
  • Use With Internal Thread Size 3/4"-10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list