NES 1008 INTERNAL REPAIR SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NES 1008 INTERNAL REPAIR SET

NES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC01008
  • Mfr. Model # 01008
  • UNSPSC # 27112810
  • CATALOGUE PAGE # 1053
  • Shipping Weight 2.672 lbs

Product Details

Nes(R) internal universal thread repair tool set. OD range: 5/16 inch - 1-1/4 inches (8 - 32 mm). Includes models: Nes21, Nes22, Nes23 and Nes 24.

Technical Specs

  • Includes Replacement Blades
  • Application Internal Thread Repair Kit
  • For Use With All Inch and Metric Threads
  • Material Steel
  • Type UNC - UNF or Metric
  • Thread Type Inch or Metric
  • Use With Internal Thread Size 5/16"-18, M8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list