NES 1007 INTERNAL REPAIR SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

NES 1007 INTERNAL REPAIR SET

NES

Web Price : $363.65 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC01007
  • Mfr. Model # 01007
  • UNSPSC # 27112810
  • CATALOGUE PAGE # 1053
  • Shipping Weight 1.956 lbs

Product Details

Nes(R) internal universal thread repair tool set. OD range: 5/16 inch - 13/16 inch (8 - 20 mm). Includes models: Nes21, Nes22 and Nes23.

Technical Specs

  • Application Internal Thread Repair Kit
  • For Use With All Inch and Metric Threads
  • Type UNC - UNF or Metric
  • Material Steel
  • Includes Replacement Blades
  • Thread Type Inch or Metric
  • Use With Internal Thread Size M8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list