NES 1000 EXTERNAL REPAIR SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NES 1000 EXTERNAL REPAIR SET

NES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC01000
  • Mfr. Model # 01000
  • UNSPSC # 27112810
  • CATALOGUE PAGE # 1054
  • Shipping Weight 2.6 lbs

Product Details

Nes(R) external and internal thread restorers are the ideal tools for repairing damaged threads. These hand tools automatically adjust to any thread diameter and pitch. Can be used on left and right had threads, both inch and metric and need no prior meas

Technical Specs

  • Application External Thread Repair Kit
  • Type UNC - UNF or Metric
  • For Use With All Inch and Metric Threads
  • Includes Replacement Blades
  • Material Steel
  • Use With Internal Thread Size M4 x 0.7
  • Thread Type Inch or Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list