Skip Content
NEPTUNE RIVETED ROLLER CHAIN,10 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEPTUNE RIVETED ROLLER CHAIN,10 FT

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YGT1
  • Mfr. Model # 1YGT1
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.67 lbs

Technical Specs

  • Includes One Connecting Link
  • ANSI Chain Size 60NT
  • Item Neptune Riveted Roller Chain
  • Temp. Range 14 to 302F
  • Material Steel
  • Lubrication SAE 10 to SAE 50
  • Lacing -
  • Pin Type Riveted
  • Length 10 ft.
  • Pitch 3/4"
  • Overall Width 1.087"
  • Standards American National Standards Institute (ANSI)
  • Chain Type Neptune Riveted
  • Tensile Strength 9920 lb.
  • Roller Dia. 0.200"
  • Inside Pin Dia. 0.234"
  • Pin Length 1.087"
  • Pin Link Plate Thickness 0.094"
  • Roller Bushing Width 0.500"
  • Max. Allowable Load 1,980 lbs.
  • Roller Link Plate Height 0.713"
  • Outside Pin Dia. 0.234"
  • Connecting End to Center Line 0.581"
  • Rivet End to Center Line 0.506"
  • Number of Strands Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list