Skip Content
NEPTUNE 3/8X100FT BLK 4500PSI MXMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEPTUNE 3/8X100FT BLK 4500PSI MXMS

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20023785
  • Mfr. Model # 20023785
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1843
  • Shipping Weight 29.808 lbs

Product Details

Goodyear PSI assembled pressure washer hose. Offers oil resistant tube and cover (RMA Class B oil resistance). Black. 3/8 in x 100 ft. Max WP 4,500 PSI.

Technical Specs

  • Colour Black
  • Item Hose Pressure Washer
  • Safety Factor 4:1
  • Hose Inside Dia. 3/8"
  • For Use With Pressure Washer
  • Max. Temp. 250 Degrees F
  • Construction Nitrile Synthetic Rubber
  • Fitting Size 3/8"
  • Oil Resistance Yes
  • Inner Material Synthetic Rubber Tube, Steel Wire Reinforcement
  • Max. Pressure 4500 PSI
  • Hose Length 100 ft.
  • Hose Outside Dia. 0.69"
  • Outer Material Synthetic Rubber

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List