Skip Content
NEOPRENE WASHER,#8,0.312 OD,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEOPRENE WASHER,#8,0.312 OD,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PAC5
  • Mfr. Model # 4PAC5
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Sealing Washer
  • Application Cushioning, Sealing and Vibration Resistant
  • Material Neoprene
  • Colour Black
  • Inside Dia. 0.150"
  • Outside Dia. 0.312"
  • Package Quantity 100
  • Type Flat
  • Fits Bolt Sizes #8
  • Temp. (F) -20 to 190
  • Seal Type -
  • Thickness 0.062"
  • Rockwell Hardness -
  • Seal Material -
  • Thickness Tolerance +/-0.020"
  • Durometer Shore A: 50 to 70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list