Skip Content
NEOPRENE WASHER,5/16,0.68 OD,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEOPRENE WASHER,5/16,0.68 OD,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PAD4
  • Mfr. Model # 4PAD4
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Application Cushioning, Sealing and Vibration Resistant
  • Colour Black
  • Item Sealing Washer
  • Inside Dia. 0.290"
  • Material Neoprene
  • Outside Dia. 0.687"
  • Package Quantity 100
  • Temp. (F) -20 to 190
  • Type Flat
  • Fits Bolt Sizes 5/16"
  • Seal Type -
  • Rockwell Hardness -
  • Thickness Tolerance +/-0.020"
  • Seal Material -
  • Durometer Shore A: 50 to 70
  • Thickness 0.093"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list