Skip Content
NEOPRENE WASHER,3/8,0.812 OD,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEOPRENE WASHER,3/8,0.812 OD,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PAD7
  • Mfr. Model # 4PAD7
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Application Cushioning, Sealing and Vibration Resistant
  • Colour Black
  • Inside Dia. 0.355"
  • Material Neoprene
  • Item Sealing Washer
  • Package Quantity 50
  • Temp. (F) -20 to 190
  • Outside Dia. 0.812"
  • Type Flat
  • Seal Material -
  • Fits Bolt Sizes 3/8"
  • Thickness 0.125"
  • Seal Type -
  • Rockwell Hardness -
  • Durometer Shore A: 50 to 70
  • Thickness Tolerance +/-0.020"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list