Skip Content
NEOPRENE WASHER,3/4,1.500 OD,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEOPRENE WASHER,3/4,1.500 OD,PK 25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PAE3
  • Mfr. Model # 4PAE3
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Cushioning, Sealing and Vibration Resistant
  • Inside Dia. 0.740"
  • Outside Dia. 1.500"
  • Package Quantity 25
  • Item Sealing Washer
  • Colour Black
  • Material Neoprene
  • Temp. (F) -20 to 190
  • Type Flat
  • Fits Bolt Sizes 3/4"
  • Seal Material -
  • Seal Type -
  • Thickness 0.093"
  • Rockwell Hardness -
  • Durometer Shore A: 50 to 70
  • Thickness Tolerance +/-0.020"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list