Skip Content
NEOPRENE WASHER,#10,0.375 OD,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEOPRENE WASHER,#10,0.375 OD,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PAC6
  • Mfr. Model # 4PAC6
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Application Cushioning, Sealing and Vibration Resistant
  • Inside Dia. 0.170"
  • Colour Black
  • Item Sealing Washer
  • Material Neoprene
  • Outside Dia. 0.375"
  • Package Quantity 100
  • Temp. (F) -20 to 190
  • Seal Type -
  • Type Flat
  • Fits Bolt Sizes #10
  • Thickness 0.093"
  • Seal Material -
  • Rockwell Hardness -
  • Thickness Tolerance +/-0.020"
  • Durometer Shore A: 50 to 70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list