Skip Content
NEOPRENE WASHER,1 IN,2 IN OD,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEOPRENE WASHER,1 IN,2 IN OD,PK 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PAE6
  • Mfr. Model # 4PAE6
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Colour Black
  • Application Cushioning, Sealing and Vibration Resistant
  • Inside Dia. 0.990"
  • Material Neoprene
  • Item Sealing Washer
  • Package Quantity 10
  • Outside Dia. 2.000"
  • Temp. (F) -20 to 190
  • Fits Bolt Sizes 1"
  • Type Flat
  • Seal Material -
  • Seal Type -
  • Thickness 0.125"
  • Rockwell Hardness -
  • Thickness Tolerance +/-0.020"
  • Durometer Shore A: 50 to 70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list