Skip Content
NEOPRENE TOPLINER 24INX72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEOPRENE TOPLINER 24INX72IN

CANBUILT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBUWB-NL72
  • Mfr. Model # WB-NL72
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2027
  • Shipping Weight 12.0 lbs

Product Details

Work bench optional neoprene top liner, overall dimensions: 24 inches wide, 72 inches long. Fits 6 foot work bench model CBUWB1-72. Heavy-duty all-steel construction, bolted together for strength.

Technical Specs

  • Item Top Liner 72"
  • Colour Black
  • For Use With Canbuilt Workbenches
  • Finish Neoprene
  • Top Thickness 1/8"
  • Work Surface Material Neoprene
  • Top Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list