Skip Content
NEOPRENE/LATEX GLVS YLW/BLUE FL XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEOPRENE/LATEX GLVS YLW/BLUE FL XL

NEOLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON56-562-10
  • Mfr. Model # 56-562-10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

Ronco Neolex latex gloves. Neoprene over latex, flock lined. Diamond texture for superior grip. CFIA accepted.

Technical Specs

  • Colour Blue/Yellow
  • Size Xlarge
  • Lining Flock
  • Item Neoprene Over Latex Reusable Glove
  • Finish Diamond
  • Length 13"
  • Material Neoprene Over Latex
  • Cuff Straight
  • Thickness 22 Mil
  • Resists Chemicals
  • Special Features Embossed for Good Surface Grip
  • Standards Cfia
  • Supported / Unsupported Unsupported
  • Application Automotive, Chemical Handling, Chemical Processing, Fishery / Aquaculture, Food and Beverage Processing, General Cleaning / Maintenance, Janitorial / Sanitation, Laboratory / Clinical Maintenance, Manufacturing, Printing
  • Glove Size X-Large
  • Glove Length 13"
  • Glove Color Family Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list