Skip Content
NEOPRENE/LATEX GLVS YLW/BLUE FL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEOPRENE/LATEX GLVS YLW/BLUE FL L

NEOLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON56-562-09
  • Mfr. Model # 56-562-09
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ronco Neolex latex gloves. Neoprene over latex, flock lined. Diamond texture for superior grip. CFIA accepted.

Technical Specs

  • Colour Blue/Yellow
  • Size Large
  • Lining Flock
  • Finish Diamond
  • Item Neoprene Over Latex Reusable Glove
  • Material Neoprene Over Latex
  • Cuff Straight
  • Special Features Embossed for Good Surface Grip
  • Length 13"
  • Resists Chemicals
  • Standards Cfia
  • Thickness 22 Mil
  • Supported / Unsupported Unsupported
  • Application Automotive, Chemical Handling, Chemical Processing, Fishery / Aquaculture, Food and Beverage Processing, General Cleaning / Maintenance, Janitorial / Sanitation, Laboratory / Clinical Maintenance, Manufacturing, Printing
  • Glove Size Large
  • Glove Length 13"
  • Glove Color Family Blue

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List