Skip Content
NEOPRENE AND CORK PAD 6 X 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEOPRENE AND CORK PAD 6 X 6

MASON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5XR49
  • Mfr. Model # 5XR49
  • UNSPSC # 23153130
  • CATALOGUE PAGE # 665
  • Shipping Weight 0.85 lbs

Product Details

Protection in isolating vibration with 3600 and 1750 RPM pumps and refrigeration compressors. Reduces the need to bolt machines to the floor. Neoprene 2 x 2" modules are easy to cut to size. Self-gasketing waffle pattern helps contain spills and improves suction and grip. Mini Super W Pads - Provide 1/16" max. deflection. Super W Pads Provide 1/8" max. deflection.Neoprene And SteelFor concentrated loads such as heavy machines with small legs or formed sheet metal legs without a bottom surface.

Technical Specs

  • Length 6"
  • Height 1"
  • Item Vibration Isolation Pad
  • Width 6"
  • Max. Steady Load 1,800 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list