NEOPR ON POLYESTER LINER 14IN SZ9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NEOPR ON POLYESTER LINER 14IN SZ9

SHOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM3415-09
  • Mfr. Model # 3415-09
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Colour Black
  • Resists Chemicals, Acids, Caustics, Solvents, Grease, Oil
  • Standards EN388, EN 374-3
  • Lining Polyester
  • Supported / Unsupported Supported
  • Glove Length 14"
  • Glove Color Family Black
  • Glove Size Medium
  • Application Chemical Handling
  • Item Chemical Resistant Gloves
  • Cuff Gauntlet
  • Special Features Unique Flexible Coating for Comfort
  • Chemical Resistant Glove Material Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list