Skip Content
NEODYMIUM MAGNET 3/4 DIA 44 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEODYMIUM MAGNET 3/4 DIA 44 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNR750
  • Mfr. Model # R750
  • UNSPSC # 31380000
  • CATALOGUE PAGE # 659
  • Shipping Weight 0.06 lbs

Product Details

Rare Earth Neodymium Island 2-Pole Magnet Encased in a steel cup.

Technical Specs

  • Item Fixture Magnet
  • Material Rare Earth
  • Thickness 0.750"
  • Overall Width 1/2"
  • Tap Size #10-32
  • Overall Length 3/4"
  • Max. Pull 22 lbs.
  • Diameter 1/2"
  • Stability Temp. 180 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list