Skip Content
NEODYMIUM MAGNET 1.25 DIA 92 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEODYMIUM MAGNET 1.25 DIA 92 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNR1250
  • Mfr. Model # R1250
  • UNSPSC # 31380000
  • CATALOGUE PAGE # 659
  • Shipping Weight 0.16 lbs

Product Details

Rare Earth Neodymium Island 2-Pole Magnet Encased in a steel cup.

Technical Specs

  • Material Rare Earth
  • Item Fixture Magnet
  • Overall Width 1/2"
  • Overall Length 1/4"
  • Thickness 1.250"
  • Tap Size #5/16-18
  • Diameter 1/2"
  • Max. Pull 100 lbs.
  • Stability Temp. 180 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list