Skip Content
NEODYMIUM INSULATED MAGNET 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEODYMIUM INSULATED MAGNET 1 IN

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNN1000T
  • Mfr. Model # N1000T
  • UNSPSC # 31380000
  • CATALOGUE PAGE # 659
  • Shipping Weight 0.6 lbs

Product Details

Earth Neodymium 1-Pole Magnet Encased in an aluminum insulated cup.

Technical Specs

  • Item Fixture Magnet
  • Includes Aluminum Insulated
  • Overall Width 1/2"
  • Overall Length 1"
  • Material Rare Earth
  • Thickness 1"
  • Diameter 1/2"
  • Max. Pull 15 lbs.
  • Tap Size 1/4"-20
  • Stability Temp. 180 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list