NEO POT/LOOP MGNT2.03 D X13/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NEO POT/LOOP MGNT2.03 D X13/16

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECLE690
  • Mfr. Model # E690
  • UNSPSC # 23271713
  • CATALOGUE PAGE # 656
  • Shipping Weight 0.45 lbs

Product Details

Nickel plated steel pot with neodymium magnet with attached loop. Outside diameter 2.03 inches/51.6mm. Height 0.813 inches/20.6mm. Max pull 148 lbs/67 kg.

Technical Specs

  • Material Neodymium
  • Includes Loop Eyelet
  • Item Shallow Pots with Loop
  • Overall Length 2.03"
  • Thickness 0.81"
  • Overall Width 2.03"
  • Wall Thickness 0.060"
  • Tap Size 0.25"
  • Diameter 2.03"
  • Casing Material Nickel Plating
  • Stability Temp. 176 Degrees F
  • Max. Pull 148 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list