Skip Content
NEO POT/LOOP MGNT 2.03 D X13/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEO POT/LOOP MGNT 2.03 D X13/16

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECLE689
  • Mfr. Model # E689
  • UNSPSC # 23271713
  • CATALOGUE PAGE # 656
  • Shipping Weight 0.4 lbs

Product Details

Nickel plated steel pot with neodymium magnet with attached loop. Outside diameter 2.02 inches/51.6mm. Height 0.813 inches/20.6mm. Max pull 95 lbs/43 kg.

Technical Specs

  • Material Neodymium
  • Includes Loop Eyelet
  • Item Shallow Pots with Loop
  • Overall Length 2.03"
  • Overall Width 2.03"
  • Thickness 0.81"
  • Tap Size 0.25"
  • Wall Thickness 0.06
  • Diameter 2.03"
  • Max. Pull 95 lbs.
  • Stability Temp. 176 Degrees F
  • Casing Material Nickel Plating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list