Skip Content
NEO POT/BOLT MGNT 2.03D X 0.18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEO POT/BOLT MGNT 2.03D X 0.18

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECLE687
  • Mfr. Model # E687
  • UNSPSC # 23271713
  • CATALOGUE PAGE # 656
  • Shipping Weight 0.3 lbs

Product Details

Nickel plated steel pot with neodymium magnet and attached bolt and nut. Outside diameter 2.03 inches/51.6mm. Height 0.18 inches/4.6mm. Max pull 148 lbs/67 kg.

Technical Specs

  • Material Neodymium
  • Hole Dia. 0.188"
  • Includes Bolt and Two Nuts
  • Overall Length 2.03"
  • Item Shallow Pots with Bolt
  • Overall Width 2.03"
  • Thickness 0.18"
  • Wall Thickness 0.040"
  • Diameter 2.03"
  • Casing Material Nickel Plating
  • Max. Pull 148 lbs.
  • Stability Temp. 176 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list