Skip Content
NEO DISC MGNT 0.500 D X.500 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEO DISC MGNT 0.500 D X.500 5/PK

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECLN126
  • Mfr. Model # N126
  • UNSPSC # 23271713
  • CATALOGUE PAGE # 658
  • Shipping Weight 0.145 lbs

Product Details

Neodymium (rare earth) disc magnet. Outside diameter 12.7mm. 0.5 inches. Height 12.7mm/0.5 inches. Max pull 8.6 kg./19 lbs.

Technical Specs

  • Item Disc Magnet
  • Material Neodymium
  • Overall Width 0.5"
  • Overall Length 0.5"
  • Thickness 0.5"
  • Diameter 0.50"
  • Casing Material Nickel Plating
  • Max. Pull 19 lbs.
  • Stability Temp. 248 Degrees F

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List