NEO DISC MGNT 0.187 D X.060 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NEO DISC MGNT 0.187 D X.060 10/PK

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECLN101
  • Mfr. Model # N101
  • UNSPSC # 23271713
  • CATALOGUE PAGE # 658
  • Shipping Weight 0.02 lbs

Product Details

Neodymium (rare earth) disc magnet. Outside diameter 4.7mm..187 inches. Height 1.5mm/.06 inches. Max pull 0.4 kg./0.8 lbs.

Technical Specs

  • Item Disc Magnet
  • Material Neodymium
  • Overall Length 0.19"
  • Overall Width 0.19"
  • Thickness 0.06"
  • Diameter 0.19"
  • Casing Material Nickel Plating
  • Stability Temp. 248 Degrees F
  • Max. Pull 0.8 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list