NEMA4XSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NEMA4XSS

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001SKS11B
  • Mfr. Model # 9001SKS11B
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Selector Switch
  • Size 30
  • Cam E
  • NEMA Rating 4, 4X, 13
  • Position 2
  • Action Maintained / Maintained
  • Switch Operation @ Position B OX
  • Switch Operation @ Position A XO
  • Switch Operation @ Position C No Third Position
  • Key Number No Key
  • Key Removal No Key
  • Type of Operator Lever
  • Switch Operation @ Position D No Fourth Position
  • Standards UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked
  • IP Rating 65
  • Operator Head Material Plastic
  • Basic Material Plastic
  • Bezel Color Black
  • Operator Color Black
  • Bezel Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list