Skip Content
NEMA 4X IPB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NEMA 4X IPB

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001SK2L1
  • Mfr. Model # 9001SK2L1
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Action Momentary
  • NEMA Rating NEMA 4, 4X, and 13
  • Size 30mm
  • Item Momentary Pushbutton Operator
  • Standards UL Types 4, 4X and 13 Environments without Boots
  • Colour No Cap
  • Lamp Type Incandescent
  • Legend No Legend
  • Replacement Lamp 4VCW2
  • Type of Operator No Guard
  • Terminal Connection Pressure Plate
  • Bezel Plastic
  • Head Material Metal
  • Lamp Voltage 6 VAC
  • IP Rating 66
  • Lamp Module Voltage 120VAC
  • Lamp Module Type Transformer
  • Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list