Skip Content
NEMA 4X IPB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NEMA 4X IPB

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001SK1L1
  • Mfr. Model # 9001SK1L1
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Size 30mm
  • Item Momentary Pushbutton Operator
  • Action Momentary
  • NEMA Rating NEMA 4, 4X, and 13
  • Standards UL Types 4, 4X and 13 Environments without Boots
  • Colour No Cap
  • Lamp Type Incandescent
  • Legend No Legend
  • Terminal Connection Pressure Plate
  • Replacement Lamp 4VCW2
  • Type of Operator Full Guarded Button
  • Bezel Plastic
  • Head Material Plastic
  • Lamp Voltage 6 VAC
  • IP Rating 66
  • Lamp Module Voltage 120VAC
  • Lamp Module Type Transformer
  • Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list