NEEDLESTICK GLOVE HI VIS 3/4 DIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NEEDLESTICK GLOVE HI VIS 3/4 DIP

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX7082-9
  • Mfr. Model # 7082-L(9)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2457
  • Shipping Weight 0.35 lbs

Product Details

7082 Sharpmaster II(TM) Hi Vis Gloves. Highest needlestick resistance available. Tested using actual 25 gauge needles (modified ASTM 1342-05 test). Highest level of cut resistance on palm and fingers. ISEA/CE Level 5. Polyurethane coating. Size: Large.

Technical Specs

  • Colour Hi-vis/Black
  • Application Recycling Sorting, Medical Waste Handling, Sharps Handling
  • Gauge 15
  • Item Glove, Needlestick and Cut Resistant Liner
  • Cuff Elastic
  • Weight 7 oz.
  • Standards CE 4533 , ANSI/ISEA CUT 5
  • Palm Material Nitrile
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Cut Level 5
  • Back Material Flat Nitrile dip/Nylon
  • ANSI/ISEA Puncture Level 4
  • Thumb Style Straight
  • Stitching Material Nylon
  • Knuckle Padding Material Nitrile
  • ANSI Cut Grams Greater than 7000
  • ANSI Abrasion Cycles No tested - ANSI standard
  • ANSI Puncture Newtons 145.7
  • Finger Material Flat Nitrile
  • Finger Style Full
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list