Skip Content
NEEDLES 22 GA 1IN 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NEEDLES 22 GA 1IN 50/PK

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KAHKDS221P
  • Mfr. Model # KDS221P
  • UNSPSC # 53141621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • For Use With KDS808, KDS824A
  • Item Threaded Needle
  • Application Fluid Dispensing
  • Length 1"
  • Size 22 ga.
  • Characteristics 22 gauge x 1 in length

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list