Skip Content
NEEDLE VALVE 90ELB,1/4X1/4 MPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEEDLE VALVE 90ELB,1/4X1/4 MPT

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF3069-4B
  • Mfr. Model # LF3069-4B
  • UNSPSC # 40141602
  • CATALOGUE PAGE # 1809
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Needle Valve
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 150 PSI
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Fitting Connection Type MNPT
  • Pipe Fitting Material Lead Free Brass
  • Specific Fitting Shape 90 Degrees Elbow
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list