Skip Content
NEEDLE VALVE,5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NEEDLE VALVE,5/16

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF3062-5
  • Mfr. Model # LF3062-5
  • UNSPSC # 40141602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Max. Pressure 150 PSI
  • Item Compression Union
  • Pipe Fitting Material Lead Free Brass
  • Specific Fitting Shape Compression Union
  • Basic Fitting Shape Union
  • Pipe Size - Pipe Fitting 5/16"
  • Fitting Connection Type Compression x Compression
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list