Skip Content
NEEDLE VALVE,1/8 MPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEEDLE VALVE,1/8 MPT

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF3122A
  • Mfr. Model # LF3122A
  • UNSPSC # 40141602
  • CATALOGUE PAGE # 1809
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Male Pipe
  • Max. Pressure 150 PSI
  • Fitting Connection Type MNPT
  • Pipe Fitting Material Lead Free Brass
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list