Skip Content
NEEDLE VALVE,1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEEDLE VALVE,1/4

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF3062-4
  • Mfr. Model # LF3062-4
  • UNSPSC # 40141602
  • CATALOGUE PAGE # 1809
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Compression Union
  • Max. Pressure 150 PSI
  • Pipe Fitting Material Lead Free Brass
  • Specific Fitting Shape Compression Union
  • Basic Fitting Shape Union
  • Fitting Connection Type Compression x Compression
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list