Skip Content
NEEDLE SCALER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEEDLE SCALER

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3AAJ2
  • Mfr. Model # 3AAJ2
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2765
  • Shipping Weight 6.0 lbs

Product Details

Speedaire Needle & Chisel Scalers. Ideal for removing rust, paint, dirt and weld on metal surfaces, even in tight spaces, corners or curved surfaces.

Technical Specs

  • Blows per Minute 4000
  • Handle Type Straight
  • Duty General
  • Overall Length 12-1/2"
  • Item Needle Scaler
  • Throttle Lever
  • Required Pressure 90 PSI
  • CFM @ Full Load 7.2
  • Air Inlet 1/4" NPT
  • Stroke Length 1-1/16"
  • Min. Hose Size 3/8"
  • Average CFM @ 15 Second Run Time 2.30

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list