Skip Content
NEEDLE SCALER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEEDLE SCALER

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7125
  • Mfr. Model # CP7125
  • UNSPSC # 27131504
  • CATALOGUE PAGE # 2765
  • Shipping Weight 7.71 lbs

Product Details

Standard Duty, 4,000 Blows per Minute, Stroke Length 1.3 In., Average CFM @ 15 Second Run Time 1.2, CFM @ Full Load 4.6, Required Pressure 90 PSI, Air Inlet 1/4 In., Min. Hose Size 3/8, Overall Length 12.8 In., Pistol Handle Type, Pistol Design, Teasing L

Technical Specs

  • Average CFM @ 15 Second Run Time 1.10
  • Blows per Minute 4000
  • Handle Type Pistol
  • Duty General
  • Overall Length 12.8"
  • Design Pistol
  • Includes 19 X 1/8" (3 Mm) for Standard Usage, 29 X 5/64 " (2 Mm) for Finer Usage
  • Throttle Teasing Lever
  • Required Pressure 90 PSI
  • Stroke Length 1-9/64"
  • Min. Hose Size 3/8"
  • Air Inlet 1/4" NPT
  • CFM @ Full Load 4.6
  • For Use With Rusty Bolts, Flaking Paint
  • Item General Maintenance Needle Scalar
  • Standards ISO
  • Housing Lock Adjustable Collar

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list