NEEDLE SCALER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NEEDLE SCALER

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7120
  • Mfr. Model # CP7120
  • UNSPSC # 27131504
  • CATALOGUE PAGE # 2765
  • Shipping Weight 7.26 lbs

Product Details

General purpose needle/chisel scaler. Ideal for surface preparation work, removal of paint, dirt, weld slag or rust. Easily converts from a needle scalar to a chisel scalar. Adj sleeve to fit the protrusion of the needles to the task to be performed.

Technical Specs

  • Overall Length 18"
  • CFM @ Full Load 4.0
  • Min. Hose Size 3/8"
  • Air Inlet 1/4" NPT
  • Stroke Length 1-3/16"
  • Average CFM @ 15 Second Run Time 1.00
  • Blows per Minute 4800
  • Includes Adjustable Sleeve, 19 X 1/8" (3 Mm) Steel Needles and 1.37" (35 Mm) Width Chisel
  • Duty General
  • Item Needle Scalar/chisel
  • Handle Type Straight
  • Shank 1/2" Square
  • Throttle Lever
  • Standards ISO
  • Required Pressure 90 PSI
  • Housing Lock Needle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list