Skip Content
NEEDLE SCALER 12 X .012IN (3MM) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NEEDLE SCALER 12 X .012IN (3MM)

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7115
  • Mfr. Model # CP7115
  • UNSPSC # 27131504
  • CATALOGUE PAGE # 2765
  • Shipping Weight 3.15 lbs

Product Details

Standard Duty, 4,000 Blows per Minute, Stroke Length 1.3 In., Average CFM @ 15 Second Run Time 1.0, CFM @ Full Load 4.1, Required Pressure 90 PSI, Air Inlet 1/4 In., Min. Hose Size 3/8, Overall Length 11.4 In., Straight Handle Type, Straight Design, Teasi

Technical Specs

  • Average CFM @ 15 Second Run Time 1.00
  • Blows per Minute 4000
  • Handle Type Straight
  • Includes Set of Needles 12 x 1/8"
  • Design Straight
  • Duty General
  • Overall Length 11.4"
  • Throttle Lever
  • CFM @ Full Load 4.1
  • Required Pressure 90 PSI
  • Min. Hose Size 3/8"
  • Stroke Length 1-9/64"
  • Air Inlet 1/4" NPT
  • Item Needle Scalar
  • For Use With Steel Wheel Drums, Surface Clean-Up Work
  • Housing Lock Fixed Collar

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list